Powertite Series Information
| Manufacturer Part Number | AP20044E-RS |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Powertite Grounding Style 1 Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree 4/10 Of 1 PCT Maximu |
| Connection Type | Plug |
| Current Rating | 400 A |
| Voltage | 250 V, 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 4 |
| Material | Metallic |
| Terminal Type | Solder |
| Approvals | CSA, cULus, UL |
| Net Weight | 8.045 lbs |
| Gross Weight | 8.06 lbs |