Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
APPP Series Information
| Manufacturer Part Number | AP2016PP |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | APPP |
| Family Series | Hammond Manufacturing Enclosures, APPP Series |
| Description | Perf Panel 17 x 14.5 - Fits Encl. 20 x 16 - Steel/Gray |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Inner |
| Comments | For Use with 20 x 16 Enclosure |
| Nominal Height | 20 " |
| Nominal Width | 16 " |
| Net Weight | 3 lbs |
| Gross Weight | 3.5 lbs |