Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
AP203612
Eaton's Crouse-Hinds series Plugs & Receptacles
Plug, 2W3P, 200A, 600VAC/250VDC, ARKTITE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug, 2W3P, 200A, 600VAC/250VDC, ARKTITE
Specifications
Specifications
| Manufacturer Part Number |
AP203612 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Plug, 2W3P, 200A, 600VAC/250VDC, ARKTITE W/Cable Grip & Bushing, Cable Dia 1.875in.-2.500in., Crimp/Solder, 50-400Hz |
| Net Weight |
11.2 lbs |
| Gross Weight |
11.28 lbs |
AP203612
Eaton's Crouse-Hinds series Plugs & Receptacles