Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series
AP20365
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series
Plug, 2W3P, 200A, 600VAC/250VDC, ARKTITE
This item cannot be canceled or returned
Description
Plugs & Receptacles, AR Arktite Round Flange Series
Plug, 2W3P, 200A, 600VAC/250VDC, ARKTITE
AR Arktite Round Flange Series Information
Specifications
Specifications
| Manufacturer Part Number |
AP20365 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
AR Arktite Round Flange |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series |
| Description |
Plug, 2W3P, 200A, 600VAC/250VDC, ARKTITE W/Cable Grip & Bushing, Cable Dia 0.875in.-1.375in., Crimp/Solder, 50-400Hz |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
200 A |
| Voltage |
600 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Terminal Type |
Crimp |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
11.28 lbs |
AP20365
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series