Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
AP20455-S22
Eaton's Crouse-Hinds series Plugs & Receptacles
MFG Item Number
AP20455 S22
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
AP20455 S22 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
PLUG, 4W4P, 200AMP, 600V |
| Connection Type |
Plug |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
4 |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AP20455-S22
Eaton's Crouse-Hinds series Plugs & Receptacles