AP23A000
Schneider HVAC Valves, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP23A000

Schneider HVAC Valves, AP Series

AP23A000

Schneider HVAC Valves, AP Series
Actuator, Electric, Prop, 0-10
Item Number
AP23A000
MFG Item Number
133181
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, AP Series
Item #
AP23A000
Actuator, Electric, Prop, 0-10

AP Series Information

Specifications

Specifications
Manufacturer Part Number 133181
Manufacturer Schneider
Product Series AP
Family Series Schneider HVAC Valves, AP Series
Description Actuator, Electric, Prop, 0-10 VDC/4-20mAdc, SR, 24 VAC, No Leads, Rotary, N1, Erie PopTop
Control Signal Proportional 0-10 VDC, Proportional 0-5 VDC, Proportional 4-20 mA, Proportional 5-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC
Media Temperature 35-125 °F
Manual Operation Yes
Net Weight 0.7 lbs
Gross Weight 0.785 lbs