AP2416
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP2416

Hammond Manufacturing Enclosures, AP Series

AP2416

Hammond Manufacturing Enclosures, AP Series
21 x 14.5 Fits Encl. 24 x 16
MFG Item Number
AP2416
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP2416
21 x 14.5 Fits Encl. 24 x 16

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP2416
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 21 x 14.5 Fits Encl. 24 x 16 FOR 21 X 14.5 FITS ENCL. 24 X 16, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 16 "
Net Weight 8 lbs
Gross Weight 6.25 lbs
Alternatives
N1P1624
N1P1624
Wiegmann Enclosures, N1P Series