AP2420
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AP2420 Hammond Manufacturing Enclosures, AP Series, 21 x 18.5 Fits Encl. 24 x 20
MFG Item Number
AP2420

AP2420 Hammond Manufacturing Enclosures, AP Series, 21 x 18.5 Fits Encl. 24 x 20

MFG Item Number
AP2420
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP2420
21 x 18.5 Fits Encl. 24 x 20

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP2420
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 21 x 18.5 Fits Encl. 24 x 20 FOR 21 X 18.5 FITS ENCL. 24 X 20, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 10 lbs
Gross Weight 10 lbs
Alternatives
N1P2024
N1P2024
Wiegmann Enclosures, N1P Series