Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, APPP Series
AP2420PP
Hammond Manufacturing Enclosures, APPP Series
Perf Panel 21 x 18.5 - Fits Encl.
This item cannot be canceled or returned
Description
Perf Panel 21 x 18.5 - Fits Encl.
Specifications
Specifications
| Manufacturer Part Number |
AP2420PP |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
APPP |
| Family Series |
Hammond Manufacturing Enclosures, APPP Series |
| Description |
Perf Panel 21 x 18.5 - Fits Encl. 24 x 20 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with 24 x 20 Enclosure |
| Nominal Height |
24 " |
| Nominal Width |
20 " |
| Net Weight |
5 lbs |
| Gross Weight |
5.65 lbs |
AP2420PP
Hammond Manufacturing Enclosures, APPP Series