AP2M-L2-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP2M-L2-W IDEC Switches, AP Series, Replacement White dome lens for

MFG Item Number
AP2M-L2-W

AP2M-L2-W IDEC Switches, AP Series, Replacement White dome lens for

MFG Item Number
AP2M-L2-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, AP Series
Item #
AP2M-L2-W
Replacement White dome lens for

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Manufacturer Part Number AP2M-L2-W
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Description Replacement White dome lens for AP2M series
Type Replacement Lens
For Use With AP2 Series
Shape Dome
Color White
Approvals CSA, UL
Net Weight 0.108 lbs
Gross Weight 0.108 lbs