AP2M211-G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AP2M211-G IDEC Pilot Lights, AP Series, Pilot Light, Grn, 12VDC Direct, LED
MFG Item Number
AP2M211-G

AP2M211-G IDEC Pilot Lights, AP Series, Pilot Light, Grn, 12VDC Direct, LED

MFG Item Number
AP2M211-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, AP Series
Item #
AP2M211-G
Pilot Light, Grn, 12VDC Direct, LED

AP Series Information

  • 8~16mm Mounting Sizes
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's AP Series miniature pilot lights feature a long service life and a compact, low maintenance design. All devices include a built‑in current‑limiting resistor. Five colors are available in dome or flat lens models.

  • Transformer and DC‑DC Converter Options Available


Specifications

Specifications
Manufacturer Part Number AP2M211-G
Manufacturer IDEC
Product Series AP
Family Series IDEC Pilot Lights, AP Series
Description Pilot Light, Grn, 12VDC Direct, LED Full Voltage, 12mm Mounting, LED Dome Lens, 0.110in. Terminals
Push-to-Test No
Mounting 12 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Bezel Black Plastic
Nominal Lamp Voltage 12 VDC
Protection Rating IP65
Terminal Type Quick Connect, Solder
Approvals CE, CSA, UL
Comments Built-in current limiting resistor.
Gross Weight 0.01 lbs
Net Weight 0.01 lbs
Alternatives
AP2M111-G
AP2M111-G
IDEC Pilot Lights, AP Series