Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP30-06 WEG Electric Switches, Legend - Black in.Jog Forwardin.

MFG Item Number
AP30-06

AP30-06 WEG Electric Switches, Legend - Black in.Jog Forwardin.

MFG Item Number
AP30-06
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AP30-06
Legend - Black in.Jog Forwardin.

Series Information

Specifications

Specifications
Manufacturer Part Number AP30-06
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description Legend - Black in.Jog Forwardin.
Switch Type Pilot Light, Pushbutton
Legend Jog, Forward
Hole Size 22 mm
Shape Rectangular
Material Plastic
Background Color Black
Legend Location Top
Width 0.71 "
Approvals CE, cULus
Net Weight 1 lb
Gross Weight 1 lb