AP3020
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP3020

Hammond Manufacturing Enclosures, AP Series

AP3020

Hammond Manufacturing Enclosures, AP Series
26 x 18.5 Fits Encl. 30 x 20
MFG Item Number
AP3020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP3020
26 x 18.5 Fits Encl. 30 x 20

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP3020
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 26 x 18.5 Fits Encl. 30 x 20 FOR 26 X 18.5 FITS ENCL. 30 X 20, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 17 lbs
Gross Weight 14 lbs
Alternatives
N1P2030
N1P2030
Wiegmann Enclosures, N1P Series