AP3024
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP3024

Hammond Manufacturing Enclosures, AP Series

AP3024

Hammond Manufacturing Enclosures, AP Series
26 x 22.5 Fits Encl. 30 x24
MFG Item Number
AP3024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP3024
26 x 22.5 Fits Encl. 30 x24

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP3024
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 26 x 22.5 Fits Encl. 30 x24 FOR 26 X 22.5 FITS ENCL. 30 X 24, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 24 "
Net Weight 21 lbs
Gross Weight 21 lbs
Alternatives
N1P2430
N1P2430
Wiegmann Enclosures, N1P Series