Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP30T

WEG Electric Switches

AP30T

WEG Electric Switches
Pushbutton, Legend Plate Clear
MFG Item Number
AP30T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
AP30T
Pushbutton, Legend Plate Clear

Series Information

Specifications

Specifications
Manufacturer Part Number AP30T
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description Pushbutton, Legend Plate Clear
Switch Type Pilot Light, Pushbutton
Hole Size 22 mm
Shape Rectangular
Material Plastic
Background Color White
Legend Location Top
Width 0.71 "
Approvals CE, cULus
Net Weight 0.013 lbs
Gross Weight 0.013 lbs