AP3630
Hammond Manufacturing Enclosures, AP Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AP3630 Hammond Manufacturing Enclosures, AP Series, 32 x 28.5 Fits Encl. 36 x 30
MFG Item Number
AP3630

AP3630 Hammond Manufacturing Enclosures, AP Series, 32 x 28.5 Fits Encl. 36 x 30

MFG Item Number
AP3630
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP3630
32 x 28.5 Fits Encl. 36 x 30

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP3630
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 32 x 28.5 Fits Encl. 36 x 30 FOR 32 X 28.5 FITS ENCL. 36 X 30 ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 30 "
Net Weight 32 lbs
Gross Weight 28 lbs
Alternatives
N1P3036
N1P3036
Wiegmann Enclosures, N1P Series