Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AP40044ERSP4 Appleton Plugs & Receptacles, Powertite Series, 400A RS PLUG ASSY 4W4P S1
MFG Item Number
AP40044ERSP4
AP40044ERSP4 Appleton Plugs & Receptacles, Powertite Series, 400A RS PLUG ASSY 4W4P S1
MFG Item Number
AP40044ERSP4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
400A RS PLUG ASSY 4W4P S1
Powertite Series Information
Specifications
Specifications
| Manufacturer Part Number |
AP40044ERSP4 |
| Manufacturer |
Appleton |
| Product Series |
Powertite |
| Family Series |
Appleton Plugs & Receptacles, Powertite Series |
| Description |
400A RS PLUG ASSY 4W4P S1 |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
400 A |
| Voltage |
600 V |
| Frequency |
50-400 Hz |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Wire Size Range |
400 MCM, 500 MCM, 600 MCM, 750 MCM, 1000 MCM |
| Material |
Metallic |
| Operating Temperature |
-13-104 °F |
| Terminal Type |
Solder |
| Approvals |
CSA, UL |
| Comments |
With Reverse Service - for Generator Applications, Special Polarization |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AP40044ERSP4
Appleton Plugs & Receptacles, Powertite Series