Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
AP40367
Eaton's Crouse-Hinds series Plugs & Receptacles
400A 2W3P ARK PLG 1.375-1.875 .84 CON
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
400A 2W3P ARK PLG 1.375-1.875 .84 CON
Specifications
Specifications
| Manufacturer Part Number |
AP40367 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite AP plug, 400A, 1.375-1.875, Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, Plug, 600 Vac/250 Vdc, 0.84 |
| Connection Type |
Plug |
| Current Rating |
400 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| NEMA Rating |
NEMA 3R |
| Net Weight |
25.19 lbs |
| Gross Weight |
25.19 lbs |
AP40367
Eaton's Crouse-Hinds series Plugs & Receptacles