Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
AP404510-S22
Eaton's Crouse-Hinds series Plugs & Receptacles
Plug, 4W4P, 400A, 600VAC/250VDC, ARKTITE
MFG Item Number
AP404510 S22
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug, 4W4P, 400A, 600VAC/250VDC, ARKTITE
Specifications
Specifications
| Manufacturer Part Number |
AP404510 S22 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Plug, 4W4P, 400A, 600VAC/250VDC, ARKTITE W/Grip, Bushing, Cable Dia 2.500in.- 3.000in., Crimp/Solder, Reverse Contact |
| Connection Type |
Plug |
| Current Rating |
400 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
4 |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AP404510-S22
Eaton's Crouse-Hinds series Plugs & Receptacles