AP4236
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP4236

Hammond Manufacturing Enclosures, AP Series

AP4236

Hammond Manufacturing Enclosures, AP Series
38 x 34.5 Fits Encl. 42 x 36
MFG Item Number
AP4236
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP4236
38 x 34.5 Fits Encl. 42 x 36

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP4236
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 38 x 34.5 Fits Encl. 42 x 36 FOR 38 X 34.5, FITS ENCL. 42 X 36, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 36 "
Net Weight 46 lbs
Gross Weight 46 lbs