AP4836
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP4836

Hammond Manufacturing Enclosures, AP Series

AP4836

Hammond Manufacturing Enclosures, AP Series
44 x 34.5Fits Encl. 48 x 36
MFG Item Number
AP4836
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP4836
44 x 34.5Fits Encl. 48 x 36

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP4836
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 44 x 34.5Fits Encl. 48 x 36 FOR 44 X 34.5 FITS ENCL. 48 X 36, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 36 "
Net Weight 53 lbs
Gross Weight 53 lbs