Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP6-0126D IDEC LEDs, Transfomer Adapter, 110/120VAC x 6V

MFG Item Number
AP6-0126D

AP6-0126D IDEC LEDs, Transfomer Adapter, 110/120VAC x 6V

MFG Item Number
AP6-0126D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
AP6-0126D
Transfomer Adapter, 110/120VAC x 6V

Series Information

Specifications

Specifications
Manufacturer Part Number AP6-0126D
Manufacturer IDEC
Family Series IDEC LEDs
Description Transfomer Adapter, 110/120VAC x 6V For Use W/AP6 Series Pilot Lights Snap Mount to Rear of Pilot Device
Voltage 110-120 VAC
Color Black
Accessory Type Transformer
For Use With AP Series
Approvals CE, CSA, UR
Net Weight 0.07 lbs
Gross Weight 0.075 lbs