AP6M-L1-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP6M-L1-G IDEC Switches, AP Series, Lens, Grn

MFG Item Number
AP6M-L1-G

AP6M-L1-G IDEC Switches, AP Series, Lens, Grn

MFG Item Number
AP6M-L1-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, AP Series
Item #
AP6M-L1-G
Lens, Grn

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Manufacturer Part Number AP6M-L1-G
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Description Lens, Grn
Type Replacement Lens
For Use With AP6 Series
Shape Round Flat
Color Green
Approvals CSA, UL
Net Weight 0.108 lbs
Gross Weight 0.108 lbs