AP6M122-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AP6M122-R IDEC Pilot Lights, AP Series, Pilot Light, Red, 24VDC Direct, LED
MFG Item Number
AP6M122-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AP6M122-R IDEC Pilot Lights, AP Series, Pilot Light, Red, 24VDC Direct, LED

MFG Item Number
AP6M122-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, AP Series
Item #
AP6M122-R
Pilot Light, Red, 24VDC Direct, LED

AP Series Information

  • 8~16mm Mounting Sizes
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's AP Series miniature pilot lights feature a long service life and a compact, low maintenance design. All devices include a built‑in current‑limiting resistor. Five colors are available in dome or flat lens models.

  • Transformer and DC‑DC Converter Options Available


Specifications

Specifications
Manufacturer Part Number AP6M122-R
Manufacturer IDEC
Product Series AP
Family Series IDEC Pilot Lights, AP Series
Description Pilot Light, Red, 24VDC Direct, LED Full Voltage, 16mm Mounting, LED Flat Lens, 0.110in. Terminals
Push-to-Test No
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Red
Bezel Black Plastic
Nominal Lamp Voltage 24 VDC
Protection Rating IP65
Terminal Type Quick Connect, Solder
Approvals CE, CSA, UL
Comments Built-in current limiting resistor. Transfromer available for 110VDC, 120VAC or 240V AC operation.
Gross Weight 0.015 lbs
Net Weight 0.015 lbs
Alternatives
AP6M222-R
AP6M222-R
IDEC Pilot Lights, AP Series