Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Fittings
AP8
Blackburn, a T & B Brand Fittings
AL SHLD JOINT COMPOUND 8OZ BRUSHCAP
This item cannot be canceled or returned
Description
AL SHLD JOINT COMPOUND 8OZ BRUSHCAP
Specifications
Specifications
| Manufacturer Part Number |
AP8 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Fittings |
| Description |
ALUMA-SHIELD Aluminum Joint Compound, 8 Ounce Brush Cap Can, for Aluminum Cable Connections |
| Connection Type |
Liquid-Type |
| Application |
Sealing Compound |
| Comments |
Aluminum - 8 oz |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
AP8
Blackburn, a T & B Brand Fittings