AP8M122-PW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AP8M122-PW IDEC Pilot Lights, AP8 Series, Pilot Light 8mm AP8 Series
MFG Item Number
AP8M122-PW

AP8M122-PW IDEC Pilot Lights, AP8 Series, Pilot Light 8mm AP8 Series

MFG Item Number
AP8M122-PW
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, AP8 Series
Item #
AP8M122-PW
Pilot Light 8mm AP8 Series

AP8 Series Information

Specifications

Specifications
Manufacturer Part Number AP8M122-PW
Manufacturer IDEC
Product Series AP8
Family Series IDEC Pilot Lights, AP8 Series
Description Pilot Light 8mm AP8 Series
Mounting 8 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Cool White
Bezel Plastic Round
Nominal Lamp Voltage 24 VAC
Protection Rating IP40
Terminal Type Solder
Approvals CE, CSA, UL
Gross Weight 0.005 lbs
Net Weight 0.005 lbs