AP8M211-Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP8M211-Y IDEC Pilot Lights, AP Series, Pilot Light, Ylw, 12VDC Direct, LED

MFG Item Number
AP8M211-Y

AP8M211-Y IDEC Pilot Lights, AP Series, Pilot Light, Ylw, 12VDC Direct, LED

MFG Item Number
AP8M211-Y
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, AP Series
Item #
AP8M211-Y
Pilot Light, Ylw, 12VDC Direct, LED

AP Series Information

  • 8~16mm Mounting Sizes
  • Full Voltage LEDs
  • Solder/Quick Connect Terminals
  • IP40 or IP65 Models
  • UL; CSA; CE Approvals
IDEC's AP Series miniature pilot lights feature a long service life and a compact, low maintenance design. All devices include a built‑in current‑limiting resistor. Five colors are available in dome or flat lens models.

  • Transformer and DC‑DC Converter Options Available


Specifications

Specifications
Manufacturer Part Number AP8M211-Y
Manufacturer IDEC
Product Series AP
Family Series IDEC Pilot Lights, AP Series
Description Pilot Light, Ylw, 12VDC Direct, LED Full Voltage, 8mm Mounting, LED Dome Lens, 0.110in. Terminals
Push-to-Test No
Mounting 8 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Yellow
Bezel Black Plastic
Nominal Lamp Voltage 12 VDC
Protection Rating IP40
Terminal Type Quick Connect, Solder
Approvals CE, CSA, UL
Comments Built-in current limiting resistor.
Gross Weight 0.005 lbs
Net Weight 0.005 lbs
Alternatives
AP8M111-Y
AP8M111-Y
IDEC Pilot Lights, AP Series