Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP8M255-G

IDEC Pilot Lights

AP8M255-G

IDEC Pilot Lights
Pilot Light, Grn, 5V Direct, LED
MFG Item Number
AP8M255-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
AP8M255-G
Pilot Light, Grn, 5V Direct, LED

Series Information

Specifications

Specifications
Manufacturer Part Number AP8M255-G
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light, Grn, 5V Direct, LED Full Voltage, 8mm Mounting, LED Dome Lens, 0.110in. Terminals
Push-to-Test No
Mounting 8.1 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Black Bezel
Nominal Lamp Voltage 6 VDC
Protection Rating IP40
Terminal Type Solder
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs