APB19014BK1
Hammond Manufacturing Enclosures, APB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APB19014BK1

Hammond Manufacturing Enclosures, APB Series

APB19014BK1

Hammond Manufacturing Enclosures, APB Series
Adjustable Depth Bracket Rack, 8U,
MFG Item Number
APB19014BK1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, APB Series
Item #
APB19014BK1
Adjustable Depth Bracket Rack, 8U,

APB Series Information

Specifications

Specifications
Manufacturer Part Number APB19014BK1
Manufacturer Hammond Manufacturing
Product Series APB
Family Series Hammond Manufacturing Enclosures, APB Series
Description Adjustable Depth Bracket Rack, 8U, Textured Black, Double Hinged, 12-18in. Adjustable Depth
Material Steel
Composition Metallic
Max Rack Units 8U
Cover Design Hinged
Comments Adjusts 12 to 18 Inches
Net Weight 21 lbs
Gross Weight 20.5 lbs