Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
APC-10K
Eaton's B-Line series Anchors
PLASTIC CONICAL ANCHOR KIT
This item cannot be canceled or returned
Description
PLASTIC CONICAL ANCHOR KIT
Specifications
Specifications
| Manufacturer Part Number |
11913201 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
PLASTIC CONICAL ANCHOR KIT |
| Driver Type |
Phillips |
| Screw Size |
#8 |
| Composition |
Blue Plastic |
| Comments |
Kit includes 100 Anchors, 100 Screws, and 1 Drill Bit |
| Net Weight |
0 lbs |
| Gross Weight |
1.15 lbs |
APC-10K
Eaton's B-Line series Anchors