Series Information
| Manufacturer Part Number | APD1486DN-W |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | Pilot Light, Wht, 480V XFMR, LED, Xfmr Rated, 30mm Mounting, LED, Chrome Metal Bezel |
| Push-to-Test | No |
| Mounting | 30.5 mm |
| Lamp Type | LED |
| Lens/Button Shape | Round Extended |
| Lens Color | White |
| Bezel | Metal Round |
| Nominal Lamp Voltage | 480 VAC |
| Protection Rating | IP65 |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CCC, CE, CSA, UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |