Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APD199DN-R

IDEC Pilot Lights

APD199DN-R

IDEC Pilot Lights
Pilot Light, Red, Less Lamp, 30mm
MFG Item Number
APD199DN-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
APD199DN-R
Pilot Light, Red, Less Lamp, 30mm

Series Information

Specifications

Specifications
Manufacturer Part Number APD199DN-R
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light, Red, Less Lamp, 30mm Mount
Push-to-Test No
Mounting 30.48 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Red
Bezel Metal Round
Protection Rating IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs