Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APD199DN-W IDEC Pilot Lights, Pilot Light, Wht, Less Lamp
MFG Item Number
APD199DN-W

APD199DN-W IDEC Pilot Lights, Pilot Light, Wht, Less Lamp

MFG Item Number
APD199DN-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
APD199DN-W
Pilot Light, Wht, Less Lamp

Series Information

Specifications

Specifications
Manufacturer Part Number APD199DN-W
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light, Wht, Less Lamp
Push-to-Test No
Mounting 30.48 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color White
Bezel Metal Round
Protection Rating IP65
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs