Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APD2000I1
DIM OCC PIR WALL SW,1 RLY 120/277V,
MFG Item Number
APD2000I1
This item cannot be canceled or returned
Description
DIM OCC PIR WALL SW,1 RLY 120/277V,
Specifications
Specifications
| Manufacturer Part Number |
APD2000I1 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Description |
DIM OCC PIR WALL SW,1 RLY 120/277V, IV |
| AC Voltage |
120 VAC, 277 VAC |
| Color |
Ivory |
| Approvals |
cULus |
| Comments |
Adaptive Technology |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
APD2000I1
Hubbell Switches