Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APD2001W1 Hubbell Switches, DIM VAC PIR WALL SW,1 RLY 120/277V,
MFG Item Number
APD2001W1
APD2001W1 Hubbell Switches, DIM VAC PIR WALL SW,1 RLY 120/277V,
MFG Item Number
APD2001W1
This item cannot be canceled or returned
Description
DIM VAC PIR WALL SW,1 RLY 120/277V,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
APD2001W1 |
| Description |
DIM VAC PIR WALL SW,1 RLY 120/277V, WH |
| AC Voltage |
120 VAC, 277 VAC |
| Color |
White |
| Approvals |
cULus |
| Comments |
Adaptive Technology |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.35 lbs |
APD2001W1
Hubbell Switches