Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Power Distribution Blocks, APDB Series
APDB-112-350-3
Penn Union Power Distribution Blocks, APDB Series
Aluminum Power Distribution Block
Item Number
APDB-112-350-3
MFG Item Number
APDB1123503
This item cannot be canceled or returned
Description
Power Distribution Blocks, APDB Series
Aluminum Power Distribution Block
- Tongue and Groove Design Enables Blocks to be Easily Assembled
- All Block Sizes Will Interlock with One Another Allowing for Custom Configurations
- Modular Design Eliminated the Need to Carry 2 and 3 Pole Blocks in Stock
Specifications
Specifications
| Manufacturer Part Number |
APDB1123503 |
| Manufacturer |
Penn Union |
| Product Series |
APDB |
| Family Series |
Penn Union Power Distribution Blocks, APDB Series |
| Description |
Aluminum Power Distribution Block |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
6 AWG-350 kcmil |
| Output Wire Range |
14-4 AWG |
| Cover Included |
No |
| Composition |
Glass-Fill Polyester |
| Color |
Black |
| Approvals |
CSA, UR |
| Comments |
Cover APDB-CM available as accessory |
| Net Weight |
1.868 lbs |
| Gross Weight |
1.868 lbs |
APDB-112-350-3
Penn Union Power Distribution Blocks, APDB Series