APDM-6K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APDM-6K

Eaton's B-Line series Anchors

APDM-6K

Eaton's B-Line series Anchors
APDM-6K SELF-DRILLING WALLBRD
Item Number
APDM-6K
MFG Item Number
11913205
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anchors, Series
Item #
APDM-6K
APDM-6K SELF-DRILLING WALLBRD

Series Information

Specifications

Specifications
Manufacturer Part Number 11913205
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Anchors
Description APDM-6K SELF-DRILLING WALLBRD ANCHOR KIT
Driver Type Phillips
Screw Size #6
Screw Length 1 "
Comments Self-Drilling Wallboard Anchor
Net Weight 0 lbs
Gross Weight 0.5 lbs