Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APEC-02 WEG Electric Switches, Emergency Stop Plate

MFG Item Number
APEC-02

APEC-02 WEG Electric Switches, Emergency Stop Plate

MFG Item Number
APEC-02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
APEC-02
Emergency Stop Plate

Series Information

Specifications

Specifications
Manufacturer Part Number APEC-02
Manufacturer WEG Electric
Family Series WEG Electric Switches
Description Emergency Stop Plate
Switch Type Pilot Light, Pushbutton
Legend Emergency, Stop
Hole Size 22 mm
Shape Rectangular
Material Plastic
Background Color Yellow
Legend Location Center
Width 1.42 "
Approvals CE, cULus
Net Weight 0.011 lbs
Gross Weight 0.011 lbs