Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
API3044 Appleton Plugs & Receptacles, Powertite Series, 30A PLUG INTERIOR ASSY 4P S1
API3044 Appleton Plugs & Receptacles, Powertite Series, 30A PLUG INTERIOR ASSY 4P S1
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
30A PLUG INTERIOR ASSY 4P S1
Powertite Series Information
Specifications
Specifications
| Manufacturer Part Number |
API3044 |
| Manufacturer |
Appleton |
| Product Series |
Powertite |
| Family Series |
Appleton Plugs & Receptacles, Powertite Series |
| Description |
Powertite Grounding Style 1 Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG Building, 10 - 8 AWG Extra Flex, Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfr |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
30 A |
| Voltage |
250 V, 600 V |
| Frequency |
50-400 Hz |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Auxiliary Contact |
None |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
API3044
Appleton Plugs & Receptacles, Powertite Series