Powertite Series Information
| Manufacturer Part Number | API40123 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Pin and Sleeve Plug Interior, Type Plug, Constructional Feature Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 400 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Material Copper-Free |
| Connection Type | Plug |
| Connection Description | Straight |
| Current Rating | 400 A |
| Voltage | 250 V, 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Auxiliary Contact | None |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |