AR Arktite Round Flange Series Information
| Manufacturer Part Number | APJ10477 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | AR Arktite Round Flange |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series |
| Description | Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
| Connection Type | Plug |
| Connection Description | Straight |
| Current Rating | 100 A |
| Voltage | 600 V |
| Number of Poles | 4 |
| Number of Wires | 4 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Metallic |
| Terminal Type | Crimp |
| Approvals | UL |
| Net Weight | 4.385 lbs |
| Gross Weight | 4.815 lbs |