Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
APJ15487
Eaton's Crouse-Hinds series Plugs & Receptacles
150A 3W4P PLG CAB GRIP FAST RNG CRIMP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
150A 3W4P PLG CAB GRIP FAST RNG CRIMP
Specifications
Specifications
| Manufacturer Part Number |
APJ15487 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite APJ plug, 150A, 0.875-1.70, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
| Connection Type |
Plug |
| Current Rating |
150 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 4 |
| Net Weight |
4.6 lbs |
| Gross Weight |
4.6 lbs |
APJ15487
Eaton's Crouse-Hinds series Plugs & Receptacles