Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series
APJ3385
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series
30A 2W3P ARK PLG CAB GRIP FAST RNG
This item cannot be canceled or returned
Description
Plugs & Receptacles, AR Arktite Round Flange Series
30A 2W3P ARK PLG CAB GRIP FAST RNG
AR Arktite Round Flange Series Information
Specifications
Specifications
| Manufacturer Part Number |
APJ3385 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
AR Arktite Round Flange |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series |
| Description |
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20, Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
30 A |
| Voltage |
600 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Terminal Type |
Crimp |
| Approvals |
UL |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
APJ3385
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series