Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APJ6485-S22 Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series, 60A 3W4P ARK PLG .50-1.45 1 1/4 REV CONT
MFG Item Number
APJ6485 S22
APJ6485-S22 Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series, 60A 3W4P ARK PLG .50-1.45 1 1/4 REV CONT
MFG Item Number
APJ6485 S22
This item cannot be canceled or returned
Description
Plugs & Receptacles, AR Arktite Round Flange Series
60A 3W4P ARK PLG .50-1.45 1 1/4 REV CONT
AR Arktite Round Flange Series Information
Specifications
Specifications
| Manufacturer Part Number |
APJ6485 S22 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
AR Arktite Round Flange |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series |
| Description |
Eaton Crouse-Hinds series Arktite APJ plug, 60A, 0.50-1.45, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Reversed contacts, 600 Vac/250 Vdc |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
60 A |
| Voltage |
600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Terminal Type |
Crimp |
| Approvals |
UL |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
APJ6485-S22
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series