Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APL-01-730-10

Brady Labels

APL-01-730-10

Brady Labels
Label Polyimide 0.197x0.197BK 10000/RL
Item Number
APL-01-730-10
MFG Item Number
197567
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
APL-01-730-10
Label Polyimide 0.197x0.197BK 10000/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 197567
Manufacturer Brady
Family Series Brady Labels
Description Laser Markable Black Polyimide Labels 0.197in H x 0.197in W Black 10000/RL
Application Circuit Board Marking
Material Type Polyimide
Material Description Permanent
Finish Matte
Background Color Black
Label Height 0.197 "
Label Width 0.197 "
Recommended Printer(s) A8500
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0 lbs