Series Information
| Manufacturer Part Number | 196756 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | WT Polyimide Print and Auto-Apply Labels 0.276 in H x 0.276 in W WT 10000/RL |
| Application | Circuit Board Marking |
| Material Type | Polyimide |
| Material Description | Permanent |
| Finish | Gloss |
| Background Color | White |
| Label Height | 0.276 " |
| Label Width | 0.276 " |
| Recommended Printer(s) | A8500, BBP81, i5100, i7100, IP Series, PR Plus, THT 3" Core Printers |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |