Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APL-07-734-10

Brady Labels

APL-07-734-10

Brady Labels
Lbl Polyimide 0.25inx0.75in WT
Item Number
APL-07-734-10
MFG Item Number
302965
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
APL-07-734-10
Lbl Polyimide 0.25inx0.75in WT

Series Information

Specifications

Specifications
Manufacturer Part Number 302965
Manufacturer Brady
Family Series Brady Labels
Description Laser Markable Matte WT Polyimide Labels 0.25in H x 0.75in W WT 10000/RL
Application Circuit Board Marking
Material Type Polyimide
Material Description Permanent
Finish Matte
Background Color White
Label Height 0.25 "
Label Width 0.75 "
Recommended Printer(s) ALF14-25
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0 lbs