Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APL-M24-265V
LED Panellight, 24-265VAC/ DC
MFG Item Number
APL-M24-265V
This item cannot be canceled or returned
Description
LED Panellight, 24-265VAC/ DC
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
APL-M24-265V |
| Description |
LED Panellight, 24-265VAC/ DC |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.415 lbs |
APL-M24-265V
Altech Miscellaneous