Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APL20457 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 4W4P ARKTE PLG 1.375 TO 1.875 LUG
APL20457 Eaton's Crouse-Hinds series Plugs & Receptacles, 200A 4W4P ARKTE PLG 1.375 TO 1.875 LUG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
200A 4W4P ARKTE PLG 1.375 TO 1.875 LUG
Specifications
Specifications
| Manufacturer Part Number |
APL20457 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite APL plug, 200A, 1.375-1.875, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Mechanical lug, 600 Vac/250 Vdc, 0.687 |
| Connection Type |
Plug |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
4 |
| NEMA Rating |
NEMA 3R |
| Net Weight |
13.05 lbs |
| Gross Weight |
13.05 lbs |
APL20457
Eaton's Crouse-Hinds series Plugs & Receptacles