APM-240
Dwyer Instruments Panel Meters & Gauges, APM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APM-240

Dwyer Instruments Panel Meters & Gauges, APM Series

APM-240

Dwyer Instruments Panel Meters & Gauges, APM Series
Analog Panel Meter 12-24 VDC 4
MFG Item Number
APM-240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, APM Series
Item #
APM-240
Analog Panel Meter 12-24 VDC 4

APM Series Information

  • Separate Display Area for Annunciations, Custom Messages, and Alarms
  • User Adjustable Backlight Brightness and Color
  • Two Independent Alarm Set‑Points
  • 40 Segment Bar Graph Display
  • Large 4 Digit Display

The Trumeter APM is the most visible, easy to use, multi‑format, programmable panel meter on the market; providing you with the highest level of accuracy and an immediate visual indication of your critical parameters. The APM has been specifically designed for engineers requiring a more effective way of monitoring and displaying data. The Trumeter APM is a cost‑effective alternative to the traditional moving coil and expensive digital panel meters.

Specifications

Specifications
Manufacturer Part Number APM-240
Manufacturer Dwyer Instruments
Product Series APM
Family Series Dwyer Instruments Panel Meters & Gauges, APM Series
Description Analog Panel Meter 12-24 VDC 4 Relays No Transmitter
Type Power
Max Input Signal 0-5 V, 4-20 mA
Display Type LED
Display Digits 6
Power Supply 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Nominal Size 1/8 DIN
Relays 4
Analog Output 0-20 mA, 4-20 mA
Communication USB
Accuracy 0.03 %
Operating Temperature -40-149 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals CE, UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs